References
Bott:40019001.77V
Rubix:272A1401

Product details : BOTT 40019001.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 1 drawer. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x250mm.
Technical specifications
Attributes
| Number of drawers | 1 |
|---|---|
| Height | 250 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 374.60 excl. VAT
/ Each
£ 449.52 incl. VAT
- Delivery usually within ( 16 ) days