SPARTEX SUS826065DSR UNDER BENCH 2DRAW CABINET WITH STAND 2X100MM RED
Drawer cabinet Spartex
See technical informationReferences
Spartex:UK-SUS826065DSR
Rubix:225A1757
Manufacturer :SUS826065DSR
Product details : SPARTEX SUS826065DSR UNDER BENCH 2DRAW CABINET WITH STAND 2X100MM RED
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 362.04 excl. VAT
/ Each
£ 434.45 incl. VAT
- Delivery usually within ( 16 ) days

