• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40029103.16V CUBIO SL-1079-6.3 CABINET FINISHED WITH RAL7035

BOTT 40029103.16V CUBIO SL-1079-6.3 CABINET FINISHED WITH RAL7035

Cabinet finished

See technical information
References
Bott:40029103.16V
Rubix:80132541
brand logo
brand logo

Product details : BOTT 40029103.16V CUBIO SL-1079-6.3 CABINET FINISHED WITH RAL7035


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,428.08 excl. VAT
/ Each
£ 1,713.70 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX SUS8260653SB 3 DRAW CABINET WITH STAND 1X150MM 2X200MM BLUBOTT CUBIO SL-8610-7.3 DRAWER CABINET 40020053.11VSPARTEX SUN7860654MB UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMBLUSPARTEX SUN7890652MB UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM BLUBAHCO 1475KXL6 XL6 P TOOL TROLLEY ORANGEBOTT 40020005.24V CUBIO SL-866-4 DRAWER CABINETBOTT CUBIO SL-6612-8.1 DRAWER CABINET 40019071.11VBOTT 16925257.16 VERSO DRAWER CABINET 1050X550X1000+9XDRAWERSBOTT 40030075.77V CUBIO DRAWER CABINETSPARTEX SUC986065EMR MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM REDBOTT DRAWER CABINET 900 X 650 X 650MM 40019049.11VBAHCO 1477K9GREY 9 DR TROLLEY GREY PREMIUMBOTT 16925165.16 VERSO COMBI CUPBOARD 800X550X1000 WITH 4XDRAWERSBOTT 40020059.24V CUBIO SL-8612-7.1 DRAWER CABINETSPARTEX SUC18260656G EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-GRN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap