SPARTEX SV703530ZYXX VISION DOOR CUPBOARD 700.350.300 YELLOW
Vision door cupboard
See technical informationReferences
Spartex:UK-SV703530ZYXX
Rubix:224A9462
Manufacturer :SV703530ZYXX

Product details : SPARTEX SV703530ZYXX VISION DOOR CUPBOARD 700.350.300 YELLOW
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 350 mm |
| Type | vision door cupboards |
| Depth | 300 mm |
Show UNSPSC/ECL@SS
£ 379.17 excl. VAT
/ Each
£ 455.00 incl. VAT
- Delivery usually within ( 16 ) days
