SPARTEX SV909046ZYXX VISION DOOR CUPBOARD 900.900.460 YELLOW
Vision door cupboard
See technical informationReferences
Spartex:UK-SV909046ZYXX
Rubix:224A9403
Manufacturer :SV909046ZYXX

Product details : SPARTEX SV909046ZYXX VISION DOOR CUPBOARD 900.900.460 YELLOW
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 900 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 673.32 excl. VAT
/ Each
£ 807.98 incl. VAT
- Delivery usually within ( 16 ) days
