Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW
LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW
Shelf Link 51
References
link 51:
SX025GW
rubix:
1267225
Product details
Technical specifications
Product details : LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.67
excl. VAT
/
Each
£
594.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TPTS1061GREY TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES -
SPARTEX TPHO1030GREY HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELVE
SPARTEX TPHO1045GREY HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVE
LINK 51 SHELVING 1980 X 1500 X 450MM ESX020GT
SPARTEX TPTS1345RED TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES - T
GPC ST3018US UPPER SHELF 1800X300
SPARTEX TPTS1330RED TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES - T
SPARTEX SBH15RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - RED
SPARTEX TPHO1330YELLOW HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHEL
SPARTEX SBH11YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - Y
SPARTEX TPTS1345YELLOW TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES
SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
SPARTEX SBH14GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB004 - GRE
SPARTEX TPHO1361YELLOW HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHEL
SPARTEX TPTS1045GREY TILTED TOTE PAN RACK- 455D X 1040W X 6 SHELVES -