Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
Stackable Bin Racks
References
spartex:
UK-SBH15-BLUE
rubix:
239A8952
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
Fully welded construction
N.B. Steel Bins are sold as separate items
Racking designed to hold 12 steel bins (SB005)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
564.16
excl. VAT
/
Each
£
676.99
incl. VAT
Delivery usually within (
21
) days
Select variants (30)
Add to cart
Check our products from related categories
SPARTEX SBH13RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB003 - RED
SPARTEX TPHO1030GREEN HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELV
GPC SHELF STAINLESS STEEL 900 X 460MM
SPARTEX TPTS1061RED TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES - T
SPARTEX SBH12YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - Y
SPARTEX TPHO1345GREY HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVE
GPC CUPBOARD 1800 X 900 X 460MM GREY/BLUE 3 SHELVES SCQ180946
SPARTEX TPHO1361GREY HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
SPARTEX TPHO1345BLUE HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVE
SPARTEX TPTS1330GREY TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES -
LINK 51 SHELVING 1980 X 900 X 300 SX001GW
SPARTEX TPHO1330GREY HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHELVE
LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW
SPARTEX TPHO1330BLUE HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHELVE
SPARTEX TPTS1330RED TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES - T