Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Cabinet
BOTT 16927125.19 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
BOTT 16927125.19 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
Cabinet Bott
References
bott:
16927125.19
rubix:
214A7680
ean:
5039350117637
Technical specifications
Type
Mobile Cabinets
Height
965
mm
Width
1050
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16927125.19 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
Mobile combi cupboard . 3 x 100mm, 2 x 125mm and 1 x 175mm drawers with blocking. Also 1x 725mm high cupboard with adjustable galvanised shelf. 50kg UDL per drawer and shelf.
Technical specifications
Attributes
Type
Mobile Cabinets
Height
965
mm
Width
1050
mm
Depth
550
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
961.27
excl. VAT
/
Each
£
1,153.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC679065AK EUROSLIDE 4 DRAWER 1X100MM 3X150MM DARK GREY
SPARTEX SV709046ZRXX VISION DOOR CUPBOARD 700.900.460 RED
SPARTEX SUC18260751G EUROSLIDE CUPBOARD 1X750MM-750D GREEN
SPARTEX SM1890602RXXCUPBD 1800.900.600-2 -500.900.600-3ShelfRED
SPARTEX SG855725ZYXX WALL MOUNTED CUPBOARD 570.850.255 YELLOW
SPARTEX SUS8260651SK UNDER BENCH CUPBD & STAND 1X550MMDK/GRY
SPARTEX SUC6790655K EUROSLIDE 4 DRAW 2X100MM 1X150MM 1X200MMDK/GRY
SPARTEX SRCUPSRDXXXX STAINLESS STEEL CUPBD 435X420X420
SPARTEX SV181246ZUXX VISION DOOR CUPBOARD 1800.1200.460 LIGHT BLUE
SPARTEX SG189046ZLXX WORKPLACE CUPBOARD 1800.900.460 L/Grey
SPARTEX SG129046ZRXX WORKPLACE CUPBOARD 1200.900.460 RED
SPARTEX SV703530ZGXX VISION DOOR CUPBOARD 700.350.300 GREEN
SPARTEX SUC12090751B EUROSLIDE CUPBOARD 1X1150MM-750D BLUE
SPARTEX SUC9860651MG MOBILE EUROSLIDE CUPBOARD 1X750MMGREEN
SPARTEX SM1890602BXXCUPBD 1800.900.600-2 -500.900.600-3ShelfBLUE