BOTT 16929215.19 VERSO ECONOMY CUPBOARD 1050X550X2000+4 SHELVES


Desk Bott

References
bott:16929215.19
rubix:214A7765
brand logo
brand logo
Technical specifications
TypeEconomy Cupboards - Wall & Floor Mounted
Height2000 mm
See all Specifications

Product details : BOTT 16929215.19 VERSO ECONOMY CUPBOARD 1050X550X2000+4 SHELVES


verso economy cupboard 1050mm x 550mm x 2000mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 1900mm plain doors fitted with a 3 point lock. Supplied with 4 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch.

Technical specifications


Attributes
TypeEconomy Cupboards - Wall & Floor Mounted
Height2000 mm
Width1050 mm
Show UNSPSC/ECL@SS
£ 604.89 excl. VAT
/ Each
£ 725.87 incl. VAT
  • Usually arrives within 14 working days