BOTT 16929024.24ECO LECTERN CUBD 525X550X1130& 1SHELF & 1DRAWER


Desk Bott

References
bott:16929024.24
rubix:214A7726
brand logo
brand logo
Technical specifications
TypeEconomy Cupboards - Wall & Floor Mounted
Height1130 mm
See all Specifications

Product details : BOTT 16929024.24ECO LECTERN CUBD 525X550X1130& 1SHELF & 1DRAWER


verso economy lectern cupboard 525mm x 550mm x 1130mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish. With 1 x 1000mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf wit

Technical specifications


Attributes
TypeEconomy Cupboards - Wall & Floor Mounted
Height1130 mm
Width525 mm
Show UNSPSC/ECL@SS
£ 362.02 excl. VAT
/ Each
£ 434.42 incl. VAT
  • Usually arrives within 14 working days