• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40018031.19V CUPBOARD

BOTT 40018031.19V CUPBOARD

Drawer-door cabinet

See technical information
References
Bott:40018031.19V
Rubix:211A5966
brand logo
brand logo

Product details : BOTT 40018031.19V CUPBOARD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 656.87 excl. VAT
/ Each
£ 788.24 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40020033.19V CUBIO SL-869-4.1 DRAWER CABINETSPARTEX SUC1209075WB EUROSLIDE 8 DRAWER 5X100MM 3X200MM-750D BLUEBOTT 40028039.16V CUBIO SL-8716-9.1 DRAWER CABINETSPARTEX SUS826065ASG UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM GRNDRAPER 35744 ROLLER TOOL CABINET 7 DRAWER 26IN WHITEBOTT 40402023.16V CUBIO SLR-666-4.1 MOB DRAW CAB+TOP TRAY & MATBOTT 40020067.16V CUBIO SL-8616-9.1 DRAWER CABINETBOTT 16925117.24 VERSO DRAWER CABINET 800MMX550MMX900MM+5XDRAWERSBOTT 40018025.77V CUBIO DRAWER CABINETBOTT 16927101.19 1050X600X980 MAINT TROLLEY&10DRAW & A MPX WTOPBOTT 16925012.19 VERSO DRAWER CABINET 525MMX550MMX800MM+5XDRAWERSBOTT 16925265.11 VERSO 1050 X 550 X 1000H DRWR-DOOR CABTVERSO COMBINATION CUPBOARD 1050MM X 550MM X 900MM WITH 2 X DRAWERSBOTT 16925249.24 VERSO DRAWER CABINET 1050X550X1000+7XDRAWERSBOTT 40030019.19V CUBIO SL-13710-8.1 DRAWER CABINET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap