BOTT 40019031.19V CUBIO SL-668-3.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019031.19V
rubix:214A7940
brand logo
brand logo
Technical specifications
Height800 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019031.19V CUBIO SL-668-3.1 DRAWER CABINET


Cubio SL-668-3.1 Combination Cabinet 650mm (w) x 650mm (d) x 800mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 light grey / anthracite grey powder coat finish.

Technical specifications


Attributes
Height800 mm
Width650 mm
Depth650 mm
Typestatic drawer cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 642.31 excl. VAT
/ Each
£ 770.77 incl. VAT
  • Usually arrives within 14 working days