References
Bott:40020129.19V
Rubix:214A8044

Product details : BOTT 40020129.19V CUBIO SL-868-6.3 DRAWER CABINET
Cubio SL-868-6 Drawer Cabinet 800mm (w) x 650mm (d) x 800mm (h) with 6 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 800 mm |
| Depth | 650 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,128.60 excl. VAT
/ Each
£ 1,354.32 incl. VAT
- Delivery usually within ( 16 ) days