BOTT 40030091.24V CUBIO SL-13710-5.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40030091.24V
rubix:214A8281
brand logo
brand logo
Technical specifications
Height1000 mm
Width1300 mm
Depth750 mm
See all Specifications

Product details : BOTT 40030091.24V CUBIO SL-13710-5.3 DRAWER CABINET


Cubio SL-13710-5 Drawer Cabinet 1300mm (w) x 750mm (d) x 1000mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth750 mm
Typestatic drawer cabinets
Colourred
Show UNSPSC/ECL@SS
£ 1,772.59 excl. VAT
/ Each
£ 2,127.11 incl. VAT
  • Usually arrives within 14 working days