BOTT 16925106.19 VERSO COMBINATION CUBD 800 X 550 X 600+1 X DRAWER
Drawer cabinet Bott
See technical informationReferences
Bott:16925106.19
Rubix:214A7047

Product details : BOTT 16925106.19 VERSO COMBINATION CUBD 800 X 550 X 600+1 X DRAWER
verso combination cupboard 800mm x 550mm x 600mm with 1 x drawer. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 125mm high drawer. A 375mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 357.42 excl. VAT
/ Each
£ 428.90 incl. VAT
- Delivery usually within ( 16 ) days