BOTT 16925157.19 VERSO DRAWER CABINET 800MMX550MMX1000MM+9XDRAWERS


Drawer cabinet Bott

References
bott:16925157.19
rubix:214A7076
brand logo
brand logo
Technical specifications
Height1000 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925157.19 VERSO DRAWER CABINET 800MMX550MMX1000MM+9XDRAWERS


verso drawer cabinet 800mm x 550mm x 1000mm with 9 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm high drawers.

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
Typestatic cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 838.46 excl. VAT
/ Each
£ 1,006.15 incl. VAT
  • Usually arrives within 14 working days