Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT SHELVING 46001002.11V
BOTT SHELVING 46001002.11V
Accessory for shelving Bott
References
bott:
46001002.11V
rubix:
170A1277
Product details
Technical specifications
Product details : BOTT SHELVING 46001002.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
533.05
excl. VAT
/
Each
Β£
639.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERSO DIVIDER KIT 1050 X 100MM 16926844.51
BOTT 16926962.19 VERSO INNER DRAWER KIT 525 X 550 X 175MM
BOTT TOOL PEG PERFO 50MM PACK OF 5 14001164
BOTT 16926803.51 VERSO 525 X 175H DIVIDER KIT 2
BOTT CUBIO DIVIDER KIT ETS-86100 7 COMP 43020730.51
BOTT-16926962.11 Verso 525 x 175 Inner Drawer
BOTT CUBIO DIVIDER KIT ETS-10675-6 13 COMP 43020676.51
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101018.51V
BOTT TOOL INSERT ISO 40 15002047
BOTT WOOD SHELF KIT 41201029.08V
BOTT 16926960.16 VERSO INNER DRAWER KIT 525 X 550 X 100MM
SPARTEX SIADJSH18-12 ADJUST SHELF TO SUIT 1200MM&1800MMBENCH SILVER
SPARTEX SIDIVPK5LXXX SHELF DIVIDERS PACK OF 5 (SILVER) SILVER
SPARTEX 863529 CASE 75X150 MM PLUS 125MM
BOTT CUBIO DIVIDER KIT ETS-8575 7 COMP 43020726.51