Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40012106.77V CUBIO DRAWER CABINET
BOTT 40012106.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40012106.77V
rubix:
272A1367
Technical specifications
Number of drawers
8
Height
1200
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012106.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x1200mm.
Technical specifications
Attributes
Number of drawers
8
Height
1200
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,362.82
excl. VAT
/
Each
£
1,635.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021029.16V CUBIO SL-10610-7.1 DRAWER CABINET
SPARTEX SUC1826065AG EUROSLIDE 4 DRAWER 1X150MM 3X200MM-650D GREEN
BOTT 40010009.77V CUBIO DRAWER CABINET
SPARTEX SUC18290754G 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D GRN
BOTT CUBIO SLR-668-5.1 MBILE DRAW CABINET, TOP TRAY & MAT 40402033.11V
SPARTEX SUC1206075YK EUROSLIDE 11 DRAWER 11X100MM-750D DARK GREY
BOTT VERSO DRAWER CABINET 525MMX550MMX250MM WITH 1XDRAWER 16925000.11
BOTT 40020015.24V CUBIO SL-867-4.1 CUPBOARD
BOTT 16927125.16 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
BOTT 40028029.16V CUBIO SL-8710-8.3 DRAWER CABINET
BOTT 40028037.24V CUBIO SL-8712-10.3 DRAWER CABINET
BOTT 40402035.16V CUBIO SLR-668-6.1 MOB DRAW CAB+TOP TRAY & MAT
BOTT 16925015.16 VERSO DRAWER CABINET 525MMX550MMX800MM+7XDRAWERS
BOTT CUBIO SL-867-5 DRAWER CABINET 40020017.11V
BOTT 16925114.16 VERSO DRAWER CABINET 800MMX550MMX800MM+6XDRAWERS