BOTT 40019043.77V CUBIO DRAWER-DOOR CABINET


Drawer cabinet Bott

References
bott:40019043.77V
rubix:272A1411
brand logo
brand logo
Technical specifications
Number of drawers3
Height900 mm
Width650 mm
See all Specifications

Product details : BOTT 40019043.77V CUBIO DRAWER-DOOR CABINET


Cubio drawer-door cabinet with 3 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 125mm, 1x 150mm (75kg U.D.L.). Cupboard section has single, perfo lined door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x900mm.

Technical specifications


Attributes
Number of drawers3
Height900 mm
Width650 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 761.94 excl. VAT
/ Each
£ 914.33 incl. VAT
  • Usually arrives within 14 working days