Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019071.77V CUBIO DRAWER CABINET
BOTT 40019071.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019071.77V
rubix:
272A1418
Technical specifications
Number of drawers
8
Height
1200
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019071.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x1200mm.
Technical specifications
Attributes
Number of drawers
8
Height
1200
mm
Width
650
mm
Depth
650
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,170.78
excl. VAT
/
Each
£
1,404.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925057.11 VERSO 525 X 550 X 1000H DRAWER CABINET
BOTT 40010121.11V CUBIO SL-5512-8 DRAWER CABINET
SPARTEX SUC1829065CK EUROSLIDE 5 DRAWER 5X150MM-650D DARK GREY
BOTT 16927051.16MOB DRAW CAB 1050X600X980& 5DRAW AND MPX WORKTOP
BOTT 40012102.24V CUBIO SL-8510-8 DRAWER CABINET
BOTT 40019071.16V CUBIO SL-6612-8.1 DRAWER CABINET
SPARTEX SUC9890652MG MOBILE 2 DRAW&CUPBD 2X100MM 1X500MM GRN
BOT16927121.16TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP
SPARTEX SUS829065ASK UNDER BENCH 4DRAW+STAND 1X100MM 3X150MM DRK/GRY
BOTT 40019005.19V CUBIO SL-664-2.1 DRAWER CABINET
BOTT CUBIO SL-6610-7.3 DRAWER CABINET 40019063.11V
BOTT 40019035.24V CUBIO SL-668-5.1 DRAWER CABINET
BOTT 40020067.16V CUBIO SL-8616-9.1 DRAWER CABINET
BOTT 40030093.77V CUBIO DRAWER CABINET
BOTT 40021009.77V CUBIO DRAWER CABINET