BOTT 40020139.77V CUBIO DRAWER CABINET


Drawer cabinet Bott

References
bott:40020139.77V
rubix:272A1453
brand logo
brand logo
Technical specifications
Number of drawers6
Height800 mm
Width800 mm
See all Specifications

Product details : BOTT 40020139.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x800mm.

Technical specifications


Attributes
Number of drawers6
Height800 mm
Width800 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,137.79 excl. VAT
/ Each
£ 1,365.35 incl. VAT
  • Usually arrives within 14 working days