BOTT 40030087.77V CUBIO DRAWER CABINET


Drawer cabinet Bott

References
bott:40030087.77V
rubix:272A1546
brand logo
brand logo
Technical specifications
Number of drawers7
Height900 mm
Width1300 mm
See all Specifications

Product details : BOTT 40030087.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x900mm.

Technical specifications


Attributes
Number of drawers7
Height900 mm
Width1300 mm
Depth750 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 2,102.02 excl. VAT
/ Each
£ 2,522.42 incl. VAT
  • Usually arrives within 14 working days