GPC BSS209 SMOKING SHELTER WITH PUNCHED STEEL SIDES/BACK PANEL 1980 X


Cover GPC Industries

References
gpc industries:BSS209
rubix:386A6599
manufacturer :BSS209
brand logo
brand logo
Technical specifications
Width1250 mm
Length1980 mm
Height2040 mm

Product details : GPC BSS209 SMOKING SHELTER WITH PUNCHED STEEL SIDES/BACK PANEL 1980 X


3 Year Guarantee

Strengths

Punched steel sides and back panel

Applications

Transports goods/ improves organisation

Technical specifications


Attributes
Width1250 mm
Length1980 mm
Height2040 mm
Show UNSPSC/ECL@SS
£ 2,483.12 excl. VAT
/ Each
£ 2,979.74 incl. VAT
  • Usually arrives within 14 working days