QMP LFS1830454RX FIRE SUPPRESSION CHARGING LOCKER - 1800X300X450MM 4 C
Cabinet QMP
See technical informationReferences
QMP:LFS1830454RX
Rubix:451A3167
Manufacturer :LFS1830454RX

Product details : QMP LFS1830454RX FIRE SUPPRESSION CHARGING LOCKER - 1800X300X450MM 4 C
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 300 mm |
| Material | 0,7mm mild steel (pop-riveted carcass); 1,2mm mild steel security shelves; epoxy polyester full-gloss powder coating (oven-cured at 180°c) with germ guard anti-bacterial additive; carcass powder coated with ral 7035 light grey. |
| Colour | grey |
| Type | fire suppression charging locker |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 2,199.98 excl. VAT
/ Each
£ 2,639.98 incl. VAT
- Usually arrives within 14 working days
