WALTER 202161-M1 ADVANCED MACHINE TAPS HSS-E 5200305
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:202161-M1
Rubix:276A1677
Manufacturer :5200305
EAN:4042446154332

Technical specifications
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTER 202161-M1 ADVANCED MACHINE TAPS HSS-E 5200305
Technical specifications
Attributes
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 5 mm |
| Total length | 40 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 70.63 excl. VAT
/ Each
£ 84.76 incl. VAT
- Usually arrives within 14 working days