SANDVIK T100-KM102AE-5/16D210 COROTAP 6871277
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM102AE-5/16D210
Rubix:317A5138
Manufacturer :6871277
EAN:7323220281459



Product details : SANDVIK T100-KM102AE-5/16D210 COROTAP 6871277
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 18.7 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | non-metallic and other materials |
| Threading | 5/16-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 68.39 excl. VAT
/ Each
£ 82.07 incl. VAT
- Usually arrives within 14 working days
