References
Walter Prototyp:202161-M3.5
Rubix:357A3856
Manufacturer :5075930
EAN:4042446004835

Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 202161-M3.5 ADVANCED MACHINE TAPS HSS-E 5075930
Recommended with oil
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 56 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days