HSS-E machine taps
Threading diameter | 14 mm |
---|---|
Angle of helix | 45 ° |
Input | C = 2-3 x pitch |
Threading diameter | 14 mm |
---|---|
Angle of helix | 45 ° |
Input | C = 2-3 x pitch |
Total length | 110 mm |
Thread depth | 20 mm |
Body material | Cobalt variants |
Tolerance | 6H |
Type | Metric blind bores |
With cooling spray | No |
Usually arrives within 14 working days