Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTERPROT 30060-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079098
WALTERPROT 30060-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079098
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M2
rubix:
357A4241
manufacturer :
5079098
ean:
4042446036126
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 30060-M2 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079098
Technical specifications
Attributes
Number of elements
3
Total length
36
mm
Tail diameter
2.8
mm
Square drive adapter
2.1
mm
Threading diameter
2
mm
Thread depth
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.48
excl. VAT
/
Each
£
58.18
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5157/8NO2 TAP 7/8 INCH X 9 5976883
DORMER E5156-32NO6 TAP NO.6 X 32 5976861
DORMER E5315/32NO2 TAP 5/32 INCH X 32 5977363
GUHRING 00884 022.007 HAND TAPS 9008840220070
DORMER E5151/4NO2 TAP 1/4 INCH X 20 5977044
DOR HSS TAP 3-48NO6
DORMER E5471/8NO1 TAP 1/8 INCH X 28 5976343
DORMER E5158-32NO1 E515 NO.8 X 32 UNC STRAIGHT FLUTE TAP 529 5976895
DOR HSS TAP M48NO8
FACOM 227.S6X100T3 SET OF 3 TAPS M6
GUHRING 00884 020.008 HAND TAPS 9008840200080
DORMER E531 HSS BSW HAND TAP GT 1 INCH SET OF 3
DORMER E5245/8NO1 TAP 5/8 INCH X 18 5976113
DORMER E5311NO3 E531 1 INCH X 8 BSW STRAIGHT FLUTE TAP ISO 529 5977294
DOR HSS TAP 5-40NO2