FACOM 227.S6X100T3 SET OF 3 TAPS M6
227.S - "High performance" cobalt threaded taps
See technical informationReferences
Facom:227.S6X100T3
Rubix:80040136
EAN:3148511532812

Product details : FACOM 227.S6X100T3 SET OF 3 TAPS M6
227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
Strengths
The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x46x15 mm |
| Package weight | 51 g |
| Number of elements | 3 |
| Total length | 66 mm |
| Drilling diameter | 1 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 5 mm |
| Threading | m6x1 |
| Body material | cobalt variants |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
- Usually arrives within 14 working days
