WALTERPROT 7051770-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200691
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7051770-M7
Rubix:357A4759
Manufacturer :5200691
EAN:4042446157135

Technical specifications
| Threading diameter | 7 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7051770-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200691
Technical specifications
Attributes
| Threading diameter | 7 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6 mm |
| Total length | 5.5 mm |
Show UNSPSC/ECL@SS
£ 24.32 excl. VAT
/ Each
£ 29.18 incl. VAT
- Usually arrives within 14 working days