References
Walter Prototyp:P22569-UNC7/16
Rubix:276A3314
Manufacturer :6244714
EAN:4042446238490

Documents
Product details : WALTER P22569-UNC7/16 TAPS HSS-E X PERT 6244714
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unc 7/16 in - 14 |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
- Usually arrives within 14 working days