Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302611-4
rubix:
357A4387
manufacturer :
5082070
ean:
4042446060558
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P813C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814162
WALTERPROT H302211-7 MILLING CUTTERS SOLID CARBIDE 5081963
DORMER S5294.0XD4 DRILL 4.00 MM X 4.0 MM 6706504
WALTERPROT MC232-16.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022539
SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796
SANDVIK 1K365-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213594
CUTLINE 893325 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173
SANDVIK 2F342-2000-200-PDP2BM SC MILLING CM PLURA 2 8351800
SANDVIK 1K337-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213635
SANDVIK 1K333-0250-XA 1730 DURA SOLID CARBIDE END MILL 8213452
DORMER S2254.0 END MILL 4.00 MM 6706800
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
DORMER S52310.0XR1.0 6706747
DORMER S52720.0 6706837