SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.36-12050-AC26H1610
rubix:319A2955
manufacturer :5742796
ean:11527596
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth6
Tail diameter12 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 213.58 excl. VAT
/ Each
£ 256.30 incl. VAT
  • Usually arrives within 14 working days