WALTERPROT 21361-M30X2 HAND- AND MACHINE TAPS HSS/-E 5077476
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M30X2
Rubix:357A4038
Manufacturer :5077476
EAN:4042446019723

Technical specifications
| Threading | m30x2 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT 21361-M30X2 HAND- AND MACHINE TAPS HSS/-E 5077476
Technical specifications
Attributes
| Threading | m30x2 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 28 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Total length | 150 mm |
| Body material | hss-e |
| Threading | mf 30x2 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 249.33 excl. VAT
/ Each
£ 299.20 incl. VAT
- Usually arrives within 14 working days