DORMER E013M12X1.5 TAP M12 X 1.50 MM 5973518


Machine thread-cutters E013

References
dormer:E013M12X1.5
rubix:8087423
ean:7320760568897
Machine tap M12x1.50 mm ISO529
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix45 °
Input9
See all Specifications

Product details : DORMER E013M12X1.5 TAP M12 X 1.50 MM 5973518


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Angle of helix45 °
Input9
Total length89 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.5 mm
Square drive adapter9 mm
CoatingSteam tempered
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Usually arrives within 14 working days