Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 8031106-M10 TAPS SOLID CARBIDE 5079707
WALTERPROT 8031106-M10 TAPS SOLID CARBIDE 5079707
Machine thread-cutter Walter Prototyp
References
walter prototyp:
8031106-M10
rubix:
357A4340
manufacturer :
5079707
ean:
4042446042912
Technical specifications
Threading diameter
10
mm
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTERPROT 8031106-M10 TAPS SOLID CARBIDE 5079707
Technical specifications
Attributes
Threading diameter
10
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
471.60
excl. VAT
/
Each
£
565.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR E002 M2 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC COARSE SP FLT TAP
PRESTO M20X2.5 BOT HSS MACHINE TAP METRIC COARSE ISO 529 6000020.032.5
SANDVIK T300-PM101DA-M14P1PM COROTAP 8055839
DORMER E241M16 SPIRAL POINT TAP M16 X 2.00 MM 6305840
DORMER E600M4NO2 TAP M4 X 0.70 MM 5977744
DORMER EX10M16X1.0 TAP M16 X 1.00 MM 5973635
SANDVIK T300-PM114AF-3/8P1PM COROTAP 8055764
DORMER EP00TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196709
SANDVIK T200-XM100DA-M2C145 COROTAP OPTIMIZED FOR VERSATILITY 6634999
SANDVIK T300-XM103AF-9/16C110 COROTAP OPTIMIZED VERSATILITY 6966984
SANDVIK T100-KM104DB-M12X150D210 COROTAP 6871247
DORMER EX313/4 TAP 3/4 INCH X 16 5974155
SANDVIK T300-XM100DF-5/16C150 COROTAP OPTIMIZED VERSATILITY 6539189
SANDVIK T300-MM101JA-M10B145 COROTAP 8248785
SANDVIK T100-KM101JA-M12D115 COROTAP 8248520