Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM114AF-3/8P1PM COROTAP 8055764
SANDVIK T300-PM114AF-3/8P1PM COROTAP 8055764
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM114AF-3/8 P1PM
rubix:
317A1002
manufacturer :
8055764
ean:
7323225953368
Technical specifications
Type
American blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM114AF-3/8P1PM COROTAP 8055764
Technical specifications
Attributes
Type
American blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.75
excl. VAT
/
Each
£
122.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 8 - 36 865004
SANDVIK T200-XM100DA-M2.5 C110 6635026
SPIRAL POINT TAP HSS GT 1/2 BSF
"1/4"" BSW BOT HSS MACHINE TAP BSW ISO 529"
DOR HSS TAP M20X2.0NO3
DORMER EX01M4 TAP M4 X 0.70 MM 5973532
SANDVIK T300-XM103AA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 6966879
GUHRING 02893 022.226 MACHINE TAPS 9028930222260
WALTER 21361-M20X2 HAND- AND MACHINE TAPS HSS/-E 5077460
SANDVIK T200-XM100AF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6967115
WALTERPROT TC115-M10X1-L0-WY80AA MACHINE TAP 6958843
GUHRING 00823 022.000 MACHINE TAPS 9008230220000
WALTER 2021616-M3 ADVANCED MACHINE TAPS HSS-E 5075939
DORMER E600M6NO2 TAP M6 X 1.00 MM 5977775
WALTER M21563-M14X1 TAPS HSS-E X PERT 6149869