Coloured packaging adhesive film to securely seal boxes
Width | 15 mm |
---|---|
Length | 66 m |
tesa® 60404 is a premium packaging tape based on a sPVC-film backing and a natural rubber adhesive. It shows excellent performance on all kind of cardboards and secures a safe closure. The natural rubber adhesive system is designed to show best results for applications on different kind of surfaces.
Width | 15 mm |
---|---|
Length | 66 m |
Material | PVC film |
Colour | Red |
Usually arrives within 14 working days