Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,974)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,526)
Welding
(1,013)
New Products
Glues
(605)
Adhesive tapes and protective films
(1,265)
Fasteners
(14,501)
Clamps & Knobs
(326)
Site security
(936)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,264)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE TAPE PTFE GAS 5MX12MM
ULTRATAPE TAPE PTFE GAS 5MX12MM
Tape ptfe gas
See technical information
References
Ultratape:
PTFE-GAS-5MX12MM
Rubix:
80341382
Product details : ULTRATAPE TAPE PTFE GAS 5MX12MM
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
0.71
excl. VAT
/
Each
£
0.85
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
ADVANCE 219267 25MM X 50MTAT175 WHITE CLOTH TAPE
TESA 52330-00001-01 DOUBLE SIDED TAPE 4.5M X 310MM
3M 764IGREY GENERAL PURPOSE VINYL TAPE GREY 50MMX33M 0.13MM
TESA 07074 D/S ACRYLIC FOAM TAPE 25MX19MM BLACK
DRAPER 63388 PACKING TAPE 66M X 48MM
TESA 04688 STANDARD POLYETHYLENE COATED CLOTH TAPE 50MX50MM YELLOW
TESA 04651 PREMIUM ACRYLIC COATED CLOTH TAPE 25MX19MM YELLOW
3M TAPE 9084-25X50000
DYMO D1 TAPE 9MM BLACK ON RED S0720720
3M 675115 VHB ADHESIVE TRANSFER TAPE F9473PC TRANS25MMX55M 0.26MM
3M 95019 ADHESIVE TRANSFER TAPE TRANSPARENT 19MMX55M 0.13MM
TESA 51570 DOUBLE SIDED NON WOVEN TAPE 50MX12MM WHITE TRANSLUSCENT
3M 973848 DOUBLE COATED TAPE 9738R, RED, 48 MM X 55 M, 0.09 MM
3M 327222 PERFORMANCE FLATBACK TAPE 2525 ORANGE 24MMX55M
TESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX75MM GREY