• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,499)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,262)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Mounting tapes
  6. Tapes
  7. 3M TAPE 9084-25X50000

3M TAPE 9084-25X50000

Transfer Tape

See technical information

References

3M:908425
Rubix:126A9994
Manufacturer :7000071751
brand logo
brand logo

Technical specifications

Width25 mm
Length50 m
Materialacrylic (adhesive)
See all Specifications

Product details : 3M TAPE 9084-25X50000


Technical specifications


Attributes
Width25 mm
Length50 m
Materialacrylic (adhesive)
Colourcolourless
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
  • Delivery date on request
    Contact a branch

Check our products from related categories

TESA 04952 DOUBLE SIDED PE FOAM TAPE 50MX9MM WHITETESA 04688 STANDARD POLYETHYLENE COATED CLOTH TAPE 50MX38MM SILVER3M 47250 VINYL TAPE BLK 51MMX33M 0.26MMSPARTEX 895149 REINFORCED TAPE WIRE 10 25MM X 50MTESA 04671 ACRYLIC COATED COLORED GAFFER TAPE 25MX25MM FLURO PINKULTRATAPE PVC ELECTRICAL TAPE YELLOW 19MM X 33M3M 7100088004 MELT SEALING TAPE 5231TESA 50600 POWDER COATING TAPE 220C 66MX30MM NEON LIGHT GREENTESA 07078 D/S ACRYLIC FOAM TAPE 18MX19MM BLACKTESA 04671 ACRYLIC COATED COLORED GAFFER TAPE 25MX50MM FLURO YELLOWDYMO 6MM BLACK ON WHITE D1 TAPE S0720780TESA 04970 DOUBLE SIDED FILM TAPE 50MX75MM WHITETESA 04657 TEMPERATURE RESISTANT CLOTH TAPE 50MX12MM GREYTESA 07074 D/S ACRYLIC FOAM TAPE 25MX12MM BLACK3M 4008253X DOUBLE COATED URETHANE FOAM TAPE WHITE 25MMX33M 3.1MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap