TESA 51570 50M 12MM TRANSPARENT 51570-00004-00


tesa® 51570

References
tesa:51570 50M 12MM TRANSPARENT
rubix:269A3587
manufacturer :51570-00004-00
ean:4005800114694
brand logo
brand logo
Technical specifications
Width12 mm
Length50 m
See all Specifications

Product details : TESA 51570 50M 12MM TRANSPARENT 51570-00004-00


tesa® 51570 is a double-sided tape with a non-woven backing. It is used for permanent mounting of metal and plastic materials, e.g. aluminum, polystyrene, polypropylene, ABS. The thick layer of adhesive bonds well on uneven surfaces and has a very high initial bond.

Applications

General purpose mounting

Technical specifications


Attributes
Logistic Weight24442,1 g
Width12 mm
Length50 m
Materialnon-woven
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
  • Usually arrives within 14 working days