Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Lubricants
FUCHS CASSIDA GLE 150 GEAR OIL 22 LITRE
FUCHS CASSIDA GLE 150 GEAR OIL 22 LITRE
Lubricants Cassida
References
cassida:
CASSIDA FLUID GLE 150 22L
rubix:
80185442
Product details
Technical specifications
Product details : FUCHS CASSIDA GLE 150 GEAR OIL 22 LITRE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
581.78
excl. VAT
/
Each
£
698.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROCOL 20064 BIOGEN WIRESHIELD 18KG
ROCOL 15526 FOODLUBE HI-TORQUE 220 5L
PLUSGAS 7660704893 PLUS GAS 200ML AEROSOL
ROCOL 15766 FOODLUBE HI-TORQUE 320 5L
ROCOL 20058 WIRESHIELD 160KG
FUCHS RENOLIN CLP GEAR OIL 320 205L
PLUSGAS 7660704895 PLUSGAS LIQUID 500ML
FUCHS RENOLIN CLP GEAR OIL 460 20L
LOCTITE LB 8023 METAL FREE MARINE ANTISEIZE 453G 504618
ROCOL 18404 BIOGEN TUFLUBE 18KG
ACTIVATE 36818 FOODCARE HF4 18LTR
ROCOL 15429 FOODLUBE HI-TORQUE 150 200L
LOCTITE LB 8007 C5A COPPER ANTI-SEIZE LUB AEROSOL 400ML 255795
ROCOL 15769 FOODLUBE HI-TORQUE 320 200L
ROCOL 20085 BIOGEN FLUID 20L