ROCOL 20085 BIOGEN FLUID 20L


Biogen fluid

References
rocol:20085
rubix:80297759
manufacturer :BIOGEN FLUID 20L
ean:5024747200856

Product details : ROCOL 20085 BIOGEN FLUID 20L


Environmentally Considerate Grease in a Biodegradable Carrier Fluid.
BIOGEN Fluid is a high performance grease in a biodegradable solvent carrier, featuring advanced pseudoplastic rheology. It is based on BIOGEN technology, which is a unique and proprietary system providing higher performance levels than traditional mineral oils and has a highly considerate environmental profile. The de-watering fluid is designed for complete lubrication and corrosion protection in environmentally sensitive locations, in wet and hostile applications. It is a multipurpose lubricant for use on wire ropes, chains, pulleys, springs, nuts and bolts. BIOGEN Fluid demonstrates industry leading corrosion protection, guarding wire ropes and other equipment from the onset of degradation. It also has excellent penetration abilities and will naturally search its way between strands and cavities.

Strengths

Multi-purpose lubricant for use on wire ropes, chains, pulleys, springs, nuts and bolts. Industry leading corrosion protection. No sheen formula. Excellent de-watering properties. Pseudoplastic rheology increases penetration of the lubricant. Wide operating temperature range -50°C to +180°C, making it suitable for use in active heave compensation as well as arctic conditions.

Applications

The de-watering fluid is designed for complete lubrication and corrosion protection in environmentally sensitive locations, in wet and hostile applications. It is a multipurpose lubricant for use on wire ropes, chains, pulleys, springs, nuts and bolts.

Technical specifications


Attributes
Min. temperature-50 °C
Max. temperature180 °C
Show UNSPSC/ECL@SS
£ 529.32 excl. VAT
/ Each
£ 635.18 incl. VAT
  • Usually arrives within 14 working days