LOCTITE LB 8007 C5A COPPER ANTI-SEIZE LUB AEROSOL 400ML 255795
Copper anti-seize
See technical informationSee documentsReferences
Loctite:LB 8007
Rubix:4502967
Manufacturer :LB 8007
EAN:5010266321080

Documents
Product details : LOCTITE LB 8007 C5A COPPER ANTI-SEIZE LUB AEROSOL 400ML 255795
LOCTITE LB 8007 is an exclusive general purpose anti-seize lubricant paste with copper and graphite suspended in high quality grease. Typical applications include screws, nuts, pipes, exhaust bolts and brake calliper bolts. Resistant to extremely high temperatures up to +980°C and protects from rust, corrosion, galling and seizing. It has an NLGI Grade of 0.
Strengths
resistant to very high temperatures up to +980°C
unique aerosol of copper, graphite and grease
it has an NLGI grade of 0
protects from rust, corrosion, galling and seizing
used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
Applications
Exclusive anti-seize aerosol lubricant paste with copper and graphite suspended in high quality grease. NLGI Grade of 0.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,122x87,122x114,275 mm |
|---|---|
| Volume | 400 ml |
| Pack quantity | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 980 °C |
| Flash Point | poniżej -17 °c |
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
- Usually arrives within 14 working days