Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
SIEMENS MODULE 6EP1931-2EC21
SIEMENS MODULE 6EP1931-2EC21
Transformer Siemens
References
siemens:
6EP1931-2EC21
rubix:
162A0948
ean:
4025515151043
Product details
Technical specifications
Product details : SIEMENS MODULE 6EP1931-2EC21
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.92
excl. VAT
/
Each
£
298.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8149580 POWER SUPPLY UNIT
FESTO 8149585 POWER SUPPLY UNIT
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
LEGRAND Control Transformer 44268
ENGEX ACCESSORIES GX-SET1500/2 TRANSFORMER 1500VA 2 X 110V OUTPU
FESTO 8149584 POWER SUPPLY UNIT
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
LEGRAND 63VA TRANSFORMER 044232
DEFENDER TRANSFORMER 1500VA/2 E201512
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
LEGRAND 44231 24V TRANSFORMER
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
LEGRAND 44262 PRI 230 - 400V S115-230V 63VA