Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
DEFENDER TRANSFORMER 1500VA/2 E201512
DEFENDER TRANSFORMER 1500VA/2 E201512
Transformer Defender (Power and Light)
References
defender (power and light):
E201512
rubix:
255082
Product details
Technical specifications
Product details : DEFENDER TRANSFORMER 1500VA/2 E201512
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.47
excl. VAT
/
Each
£
120.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8149581 POWER SUPPLY UNIT
SIEMENS POWER SUPPLY 6EP34368SB000AY0
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
LEGRAND 63VA TRANSFORMER 044232
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
SIEMENS MODULE 6EP1931-2EC21
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
SIEMENS 6EP13341LB00 POWER SUPPLY
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
SIEMENS 6EP19612BA41 POWER SUPPLY
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA
SIEMENS PSE200U 24V 10A 6EP19612BA21
ACEL PORT TRFORMER 3.3KVA AC0618
FESTO 8149584 POWER SUPPLY UNIT