Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
LEGRAND 44262 PRI 230 - 400V S115-230V 63VA
LEGRAND 44262 PRI 230 - 400V S115-230V 63VA
Transformer Legrand
References
legrand:
044262
rubix:
254A2740
manufacturer :
LG-044262
ean:
3245060442620
Product details
Technical specifications
Product details : LEGRAND 44262 PRI 230 - 400V S115-230V 63VA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.52
excl. VAT
/
Each
£
145.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
FESTO 8149584 POWER SUPPLY UNIT
FESTO 8149581 POWER SUPPLY UNIT
LEGRAND Control Transformer 44268
SIEMENS PSE200U 24V 10A 6EP19612BA21
FESTO 8149582 POWER SUPPLY UNIT
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
SIEMENS 6EP19612BA41 POWER SUPPLY
DEFENDER TRANSFORMER 1500VA/2 E201512
SIEMENS MODULE 6EP1931-2EC21
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
LEGRAND 44231 24V TRANSFORMER
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS