Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
LEGRAND 63VA TRANSFORMER 044232
LEGRAND 63VA TRANSFORMER 044232
Transformer Legrand
References
legrand:
044232
rubix:
127A2815
manufacturer :
LG-044232
ean:
3245060442323
Product details
Technical specifications
Product details : LEGRAND 63VA TRANSFORMER 044232
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.84
excl. VAT
/
Each
£
158.21
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DEFENDER TRANSFORMER 1500VA/2 E201512
LEGRAND TRANSFORMER 160VA 044264
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
SIEMENS MODULE 6EP1931-2EC21
WEIDMULLER POWER SUPPLY 1469480000
FESTO 8149581 POWER SUPPLY UNIT
LEGRAND Control Transformer 44268
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
FESTO 8149580 POWER SUPPLY UNIT
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
SIEMENS POWER SUPPLY 6EP34368SB000AY0
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA
FESTO 8149584 POWER SUPPLY UNIT