Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
Transformer Siemens
References
siemens:
6ES7798-0GA05-0XA0
rubix:
249A0287
Product details
Technical specifications
Product details : SIEMENS 6ES77980GA050XA0 POWER SUPPLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.00
excl. VAT
/
Each
£
140.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8149582 POWER SUPPLY UNIT
SIEMENS 6EP13341LB00 POWER SUPPLY
LEGRAND Control Transformer 44268
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
LEGRAND 44231 24V TRANSFORMER
SIEMENS 6EP1331-5BA10 POWER SUPPLY SITOP PSU100C 24V/13A
FESTO 8149584 POWER SUPPLY UNIT
DEFENDER TRANSFORMER 1500VA/2 E201512
FESTO 8149580 POWER SUPPLY UNIT
FESTO 8149585 POWER SUPPLY UNIT
PULS POWER SUPPLY ML100.100
ACEL PORT TRFORMER 3.3KVA AC0618
SIEMENS PSE200U 24V 10A 6EP19612BA21
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
ENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU